Big Hawg® 9-21/25 in. Hole Saw Kit 7 Piece

Part #M49569280  |  Item #7619517  |  Manufacturer Part #49-56-9280

$ 228.79 EACH
(Pricing is for 7 Piece)

Number Of Pieces

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Depth of cut 2-17/50 in
  • Thicker backer for extreme life in demanding applications
  • Enlarged braze surface for stronger bond to the Carbide Teeth
  • 3 Tooth Design for Fast Aggressive Cuts
  • Carbide Tipped Multi-Material Pilot Bit for Increased Material Versatility
  • Optimized Slot Design for Fast Plug Removal
  • Cuts Wood, Nails, Shingles, Cement Board, Plaster and More
  • 10X Larger Carbide Teeth
  • 5X Faster Cuts
  • 50X Life in Nail Embedded Wood & Abrasive Material Applications

Documents

Specifications

Application: Cutting

Battery Type: Lithium-ion

Blade Material: Carbide

Collection: Big Hawg®

Color Finish: Red

Color Finish Category: Reds

Cutting Capacity: 2-17/50 in

Depth: 2-11/25 in

Diameter: 9-21/25 in

Drill Bit Type: Hole Saw

Height: 3-5/8 in

Length: 4-18/25 in

Material: Carbide Tipped

Number Of Pieces: 7 Piece

Saw Type: Hole Saw

Teeth Per Inch: 3

Tool Type: Hole Saw Kit

Type: M49569280

Weight: 2.1

Width: 3-5/8 in