Hole Saw Kit 8 Piece

This product has been replaced by

Milwaukee® Red 4-5/8 in. Hole Saw Kit
Milwaukee® 4-5/8 in. Hole Saw Kit 8 Piece
Manufacturer Part #49-56-9285
You last purchased this on
 
Milwaukee®

Big Hawg® Hole Saw Kit 8 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red 4-5/8 in. Hole Saw Kit
Milwaukee® 4-5/8 in. Hole Saw Kit 8 Piece
Manufacturer Part #49-56-9285
Milwaukee®

Big Hawg® Hole Saw Kit 8 Piece

  • Fast #
  • Part #M49569080
  • Item #4139210
  • Manufacturer Part #49-56-9080
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hardened steel teeth
  • Aggressive tooth geometry
  • Up to 600 holes without resharpening
  • Includes 4 hole cutters (2-1/8", 2-9/16", 3-5/8", 4-5/8"), 1 arbor with pilot bit, 2 additional pilot bits, 1 diamond file for sharpening, 1 hex wrench and 1 impact-resistant case
  • Wide and deep gullets
  • Requires Certification

Specifications

Collection:
Big Hawg®
Length:
6-53/100 in
Material:
Steel
Number of Pieces:
8 Piece
Tool Type:
Hole Saw Kit