0 items

Milwaukee Hole Dozer™ Bimetal Hole Saw

M495696

Diameter:

Starting at $7.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Plug Jack™ an all access slot design for fast plug removal
  • Rip Guard™ the strongest tooth form in the industry

SPECIFICATIONS

Collection
Hole Dozer™
Diameter
1 in
Length
1-31/50 in
Material
Bi-Metal
Number Of Pieces
1 Piece
Power Source
Electric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday