0 items

Milwaukee Sawzall® Bimetal Reciprocating Saw Blade 5 Pack

M480051

Teeth Per Inch

Starting at $15.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optimized tooth design providing 2x more life than previous generation Sawzall® blades

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
0.04 in
Collection
Sawzall®
Height
3/4 in
Teeth Per Inch
14
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday