Milwaukee Black Oxide Drill Bit 2 Pack

M488927

Bit Diameter

Starting at $1.03
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks

SPECIFICATIONS

Bit Diameter
25/64 in
Bit Sizes
25/64 in
Coating
Black Oxide
Depth
25/64 in
Drill Bit Type
Twist
Drilling Depth in
3-3/4 in
Height
6 in
Length
25/64 in
Magnetic
No
Number Of Pieces
1 Piece
Product Type
Twist Bit
Shank Size
3/8 in
Shank Style
3-Flat
Weight
0.14
Width
25/64 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday