0 items

Milwaukee Thunderbolt® Black Oxide Drill Bit

M488928

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Application: metal, wood and plastic
  • Flute length: 4-1/2"
  • Shank style: 3/8" reduced 3-flat

SPECIFICATIONS

Application
Metal, Plastic, Wood
Bit Diameter
1/2 in
Coating
Black Oxide
Collection
Thunderbolt®
Length
6 in
Material
Metal, Plastic, Wood

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday