Blade Kit for M12 Multi Tool 9-Piece

Part #M48901009  |  Item #7246800  |  Manufacturer Part #48-90-1009

$ 71.58 per PACK

Brand Model Compatibility:

M12 Multi Tool
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes a variety of multi-tool blades for a broad range of applications
  • Jobsite durable case for convenient storage
  • Made in USA with US and foreign components
  • Universal shank* compatibility with most professional grade multi-tool brands

Specifications

Application: Cutting

Battery Type: Lithium-ion

Brand Model Compatibility: M12 Multi Tool

Depth: 10-3/10 in

Height: 2-9/10 in

Length: 10-3/10 in

Package Quantity: Pack of 9

Tool Type: Multi-tool Blade Kit

UL Listed: No

Weight: 1.235

Width: 9-9/10 in