Milwaukee Boring Bit 6 Pack

M4827017

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clean holes: double wing spurs allow for fast, clean hole cutting
  • One-bit convenience: provides added reach without set screw extensions
  • Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions

SPECIFICATIONS

Bit Diameter
3/8 in
Depth
18-1/2 in
Drill Bit Type
Spade
Height
1/4 in
Length
18-1/2 in
Material
High Carbon Steel
Number Of Pieces
6 Piece
Package Quantity
Pack of 6
Shank Size
1/4 in
Tool Type
Flat Boring Bit
Weight
0.29
Width
1-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday