Center Hole Sub-Base for Milwaukee 5615-29 (SER 279B) Router

You last purchased this on
 
Milwaukee®

Center Hole Sub-Base for Milwaukee 5615-29 (SER 279B) Router

  • Fast #
  • Part #M49541040
  • Item #2030295
  • Manufacturer Part #49-54-1040
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Center Hole Sub-Base for Milwaukee 5615-29 (SER 279B) Router

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Industry standard 1-3/16 in. center hole accepts Milwaukee template guides and other popular template guides for pattern routing
  • Easy to install
  • High-strength construction
  • Easy replacement
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Bit Diameter(s) (In):
1-3/16 in
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6 in
Height:
1/2 in
Length:
6 in
Number of Pieces:
1 Piece
Tool Type:
Center Hole Sub-base
Weight:
0.4 lb
Width:
6 in