0 items

Milwaukee Workskin™ Cold Weather Base Layer in Grey

M401G

Clothing Size

Starting at $62.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drop tail extended back provides extra protection
  • Durable body fabric resists pilling and fights odor to extend product life
  • Fast wicking sweat zones move moisture away from under arms and upper back
  • Seamless shoulders reduce abrasion from straps and harnesses

SPECIFICATIONS

Clothing Size
L
Collection
Workskin™
Color Finish
Grey
Material
Mesh, Plastic
Material Type
Polyester

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday