0 items

Milwaukee Commercial Duty Auger Bit

M48131

Bit Diameter

Starting at $13.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double wing spurs allow for fast, clean and hole cutting
  • Fast chip removal
  • Impact-rated shank

SPECIFICATIONS

Bit Diameter
3/4 in
Depth
3/4 in
Drill Bit Type
Auger
Drilling Depth in
4 in
Height
7-1/2 in
Length
1-11/50 in
Material
Alloy Steel
Shank Size
7/16 in
Tool Type
Auger Bit
Weight
9/25
Width
1-11/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday