0 items

Milwaukee Compact Tape Measure

M482266

Length

Starting at $14.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five-point reinforced frame
  • Fractional scale
  • Lanyard ready
  • Nylon bond blade protection
  • Optimized hook designed for scoring
  • Size: 30'
  • Stamped steel belt clip

SPECIFICATIONS

Color Finish
Red/Black
GSA Approved
No
Length
2-1/8 in
Material
Plastic
Width
3-6/7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday