Milwaukee®
Contractor Work Belt with Suspension Rig in Black and Red
Part #M48228120 | Item #5061034 | Manufacturer Part #48-22-8120
$
150.92
EACH
Product Details
- 24 Pockets for organizing tools
- 1680D Nylon construction
- Riveted seams
- All metal hardware
- Integrated carry handles
- Puncture Resistant pocket
- Padded work belt - fits 3 in. to 53 in. waists
- Smart phone pocket
Specifications
Application: Storage
Color Finish: [Red, Black]
Color Finish Category: Reds
Height: 12-51/100 in
Length: 5-1/2 in
Material: Plastic
Material Type: Nylon
Tool Type: Work Belt
Weight: 5.4
Width: 19-1/2 in