0 items

Milwaukee Copper U Style Die

M4916U00C

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality
  • Stainless Steel Finish: Protects against Corrosion
  • Vivid Color Coding: Easiest Selection
  • Wire Size Marked on Each Die: Easy Identification

SPECIFICATIONS

Color Finish
Green, Silver
Color Finish Category
Silver Tones
Depth
2-3/20 in
Height
1-159/1000 in
Length
2-49/100 in
Material
Metal
Size
#1
Tool Type
Compression Die
UL Listed
Yes
Weight
33/100
Width
1-97/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday