Corded 12V 1/2 in Hammer Drill
Corded 12V 1/2 in Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constant Power Technology: Delivers consistent performance when the tool is under load
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- Mechanical clutch: Protects the motor when the bit binds
Specifications
- AMP:
- 14
- Bit Diameter(s) (In):
- 1-3/4 in
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 18 in
- ETL Listed:
- Yes
- Handle Type:
- D-Ring
- Height:
- 12 in
- Length:
- 18 in
- Material:
- Metal, Plastic, Rubber
- Number of Tools Included:
- 2
- Power Source:
- Electric
- RPM:
- 450
- Shank Style:
- SDS-Max®
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 105.6 in-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 16.2 lb
- Width:
- 4-1/2 in