Corded 15A 8 in. 120V Circular Saw Bare Tool

Part #M637020  |  Item #1880626  |  Manufacturer Part #6370-20

$ 309.00 EACH

Diameter:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry-cut technology provides faster, cleaner, more affordable metal cutting
  • Plunge lever for fast, effective plunge cuts
  • 2-9/16 In. Cut depth for one-pass cuts through most common materials
  • Premium cermet-tipped blades cut faster, cleaner, and longer than other carbide-tipped or friction blades
  • Durable blade shield with integral chip tank deflects/collects hot chips and sparks
  • Exclusive quick-release shield latch for fast waste disposal and blade changes

Specifications

ADA Compliant: No

AMP: 15

Application: Cutting

Arbor Hole Size: 5/8 in

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Blade Length: 8 in

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Cord Length: 15 ft

Corded Cordless: Corded

Cutting Capacity: 2-9/16 in

Depth: 10-1/4 in

Diameter: 8 in

ETL Listed: No

Height: 10 in

Horsepower: 1-3/4 hp

Length: 16-1/2 in

Material: Plastic

Number Of Pieces: 1 Piece

Number of Tools Included: 3

Power Source: Electric

RPM: 3700

Saw Type: Circular Saw

UL Listed: Yes

Volts: 120V

Watts: 13

Weight: 13.3

Width: 21 in