Corded 7 Amp 120V Drill
Corded 7 Amp 120V Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Torque offers 1/2" capacity in steel
- Heat-treated gears
- Powerful 7A motor delivers up to 450 RPM with reverse
- Fixed rubber cord
Documents
Specifications
- AMP:
- 7
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Handle Type:
- Spade
- Height:
- 4-1/2 in
- Length:
- 13 in
- Power Source:
- Electric
- RPM:
- 450
- Tool Type:
- Drill
- Type:
- M16606
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 12.57 lb
- Width:
- 13-3/4 in