Cordless 18V 1-9/16 in Hammer Drill

You last purchased this on
 
Milwaukee®

Cordless 18V 1-9/16 in Hammer Drill

  • Fast #
  • Part #M271720
  • Item #7187042
  • Manufacturer Part #2717-20
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Cordless 18V 1-9/16 in Hammer Drill

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • POWERSTATE™ Brushless motor: provides 5 ft-lbs. of impact energy, 0 to 450 RPM and 0-3,000 BPM.
  • REDLITHIUM™ XC HIGH DEMAND™ 9.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
  • FUEL™ technology: delivers as fast as corded speed, corded durability, and over 20 minutes of continuous chipping on one charge.
  • REDLINK Plus™ intelligence: integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
CSA Certified:
Yes
Chuck Size:
1-9/16 in
Chuck Type:
Keyless
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
18-3/4 in
ETL Listed:
Yes
Handle Material:
Rubber
Handle Type:
D-handle
Height:
10-1/10 in
Length:
18-3/4 in
Material:
Metal, Plastic, Rubber
Power Source:
Electric
RPM:
450
Tool Type:
Hammer Drill
UL Listed:
Yes
Volts:
18V
Weight:
12.15 lb
Width:
3 in