Cordless 18V REDLITHIUM™ Framing Nailer Kit

Part #M274421  |  Item #8124525  |  Manufacturer Part #2744-21

$ 449.00 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zero ramp-up time
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • Rafter hook included
  • Belt hook included
  • On board hex key storage
  • On / Off power button
  • No-mar tip included

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Handle Type: Pistol

Height: 15-1/5 in

Length: 14-1/10 in

Material: Plastic

Material Type: Reinforced Nylon

Power Source: Battery

Tool Type: Framing Nailer Kit

UL Listed: No

Volts: 18V

Weight: 9.4

Width: 4-7/10 in