Milwaukee®
Cordless 28V 1/2 in Hammer Drill
Part #M072620 | Item #4085444 | Manufacturer Part #0726-20
Chuck Size:
1/2 inProduct Details
- Milwaukee-built motor: develops 750 in-lbs. of peak torque and 0-450/-0 to 1800 RPM
- M28™ Lithium-Ion battery technology: digital power management helps ensure optimal battery life and runtime while protecting the battery and tool during the toughest jobs
- Carbide-jaw chuck: a 1/2 in. all metal, single-sleeve ratcheting chuck with Carbide jaws reduces bit slippage
- Get high torque, maximum speed and up to 2X the runtime of 18 Volt cordless drills
Documents
Specifications
AMP: 8
CSA Certified: Yes
Chuck Size: 1/2 in
Chuck Type: Ratcheting
Color Finish: [Black, Red]
Color Finish Category: Blacks
Corded Cordless: Cordless
ETL Listed: Yes
Height: 8 in
Length: 9-1/4 in
Material: [Metal, Plastic, Rubber]
RPM: 1800
Tool Type: Hammer Drill
Type: M072620
UL Listed: Yes
Volts: 28V
Weight: 5.03
Width: 9-1/4 in