*CVR* M18 FORCE LOGIC CABLE CTTR KI

Part #M267221S  |  Item #7033832  |  Manufacturer Part #2672-21S

$ 2,599.99 EACH

Type:

M267221S

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Average cut speed 3 seconds
  • Capacity 750MCM Cu
  • Power source battery
  • Milwaukee®Powerstate™brushless motor provides more power, more run-time, and longer life
  • Powerful 6T hydraulic pump
  • Fully balanced design delivers easiest alignment wearing class 3 gloves
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Powerstate brushless motor delivers up to 4X longer life
  • Jaws automatically open when cut is complete

Documents

Specifications

Application: Cutting

Battery Size: 18V

Battery Type: Lithium-ion

Color Finish: [Red, Silver]

Color Finish Category: Reds

Corded Cordless: Cordless

Height: 26-771/1000 in

Length: 14 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Cable Cutter

Type: M267221S

Weight: 16.85

Width: 10-11/20 in