0 items

Milwaukee SHOCKWAVE™ Deep Well Socket

M496644

Drive Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6 point deep wells for unyielding bit engagement
  • Made from proprietary steel and heat treated to control hardness
  • Proprietary steel and heat treat process for maximum strength and durability
  • Thin wall construction for easy access in tight spaces

SPECIFICATIONS

Collection
SHOCKWAVE™
Color Finish
Black, Silver
Color Finish Category
Blacks
Depth
1-19/20 in
Drill Bit Type
Specialty
Drive Size
3/8 in
Height
1-3/5 in
Length
4-9/20 in
Material
Carbon Steel, High Speed Steel
Number Of Points
6-point
Shank Size
3/8 in
Socket Size
11/16 in
Tool Type
Ratchet
Weight
27/100
Width
1-97/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday