Milwaukee

Diamond Plus™ 1/4 x 3/16 in. Hole Saw 1 Piece

Part #M49560503  |  Manufacturer Part #49-56-0503

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diamond Plus™: greater durability and toughness delivers up to 10X longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass

Specifications

Application: Cutting

Collection: Diamond Plus™

Color Finish: [White, Black, Red]

Color Finish Category: Whites

Depth: 1-19/20 in

Diameter: 3/16 in

Drill Bit Type: Hole Saw

Height: 17/20 in

Length: 6 in

Number Of Pieces: 1 Piece

Package Quantity: Piece of 1

Shank Size: 1/4 in

Tool Type: Hole Saw

Weight: 0.055

Width: 5-19/20 in