Milwaukee

Diamond Plus™ 7/16 x 1-1/4 in. Hole Saw 1 Piece

Part #M49565620  |  Manufacturer Part #49-56-5620

Diameter:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diamond plus: greater durability and toughness delivers up to 10x longer life
  • Higher grade diamonds and improved braze: provide best-in-class performance
  • Large slug ejection slot: offers easy plug removal
  • Versatile: ideal for cutting anchoring and clearance holes in all tile, stone and glass

Specifications

Collection: Diamond Plus™

Diameter: 1-1/4 in

Length: 2 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Power Source: Electric

Shank Size: 7/16 in

Teeth Per Inch: 4

Tool Type: Hole Saw