0 items

Milwaukee Drill Bit

M481730

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15 in. drilling depth
  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action

SPECIFICATIONS

Bit Diameter
1 in
Bit Sizes
5/8 in
Coating
Diamond
Depth
18-2/5 in
Drill Bit Type
Core
Drilling Depth in
15 in
Height
2 in
Length
18 in
Material
Diamond
RPM
32
Tool Type
Drill Bit
Weight
1-91/200
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday