Duct Hunter™ 12 in. Sds Max Chisel Bit

Part #M48624079  |  Item #919287  |  Manufacturer Part #48-62-4079

$ 12.54 EACH

Length:

500 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Up to 20% longer life
  • High grade forged steel for durability
  • Used for general chipping and breaking
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Documents

Specifications

Application: [2 in - 4 in Conduits, Locating]

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Bit Diameter: 1 in

Bit Length: 12 in

Blade Material: Forged Steel

Collection: Duct Hunter™

Color Finish: Red

Color Finish Category: Silver Tones

Depth: 18 in

Diameter: 5/16 in

Drill Bit Type: Chisel

Height: 40 in

Length: 500 ft

Material: Fiberglass

Number Of Pieces: 1 Piece

Shank Style: SDS-Max®

Size: 5/16 in x 500 ft

Tool Type: Flat Chisel

Weight: 1.11

Width: 32 in