Dust Extractor Adapter for 8960-20 Dust Extractor

Part #M49901960  |  Item #7315573  |  Manufacturer Part #49-90-1960

$ 28.15 EACH

Brand Model Compatibility:

8960-20 Dust Extractor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with Milwaukee 4 in. to 5 in. universal dust shroud (49-40-6100 or 49-40-6101) when used with hose clip adapter
  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • Included inside 8 Gallon dust extractor (8960-20)
  • Positive fitments

Specifications

Application: Cleaning

Brand Model Compatibility: 8960-20 Dust Extractor

Color Finish: [Red, Black, Silver]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 4-3/4 in

Height: 1-4/5 in

Length: 4-3/4 in

Number Of Pieces: 1 Piece

Product Type: Adapter

Weight: 0.08

Width: 1-17/20 in