Milwaukee DUST TRAP™ 12-12/25 in. Drilling Shroud

M48033035

Manufacturer Part #: 48-03-3035

Length

12-12/25 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • OSHA compliance without a vacuum
  • Universal fit for SDS-Plus rotary hammers
  • Clear sleeve for maximum visibility and accuracy
  • OSHA® Objective Data compliance without a dust extractor
  • OSHA® Table 1 compliant with a dust extractor
  • Fits SDS-Plus drill bits up to 8 in. overall length and works with stop bits
  • Compact, collapsible design ideal for accessibility and storage

SPECIFICATIONS

Collection
DUST TRAP™
Depth
12-12/25 in
Height
6-89/100 in
UL Listed
No
Weight
0.6
Width
4-17/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday