Manual Non Magnetic 3-1/2 in. Multi-bit 10 Piece Screwdriver
This product has been replaced by
Manufacturer Part #48-22-2322
ECX™ Manual Non Magnetic 3-1/2 in. Multi-bit 10 Piece Screwdriver
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 5 stores nearby
-
Shipping: Not available
Product Details
- Power groove bits for power tool compatibility and jobsite versatility
- Wrench ready: Hex shanks for additional leverage
- All metal ratchet: durable high torque ratchet for 2x driving speed and maximum control
- Includes: (1) 9IN1 ECX™ Ratcheting Multi Bit Driver (48-22-2331)
- Magnetic bit retention delivers consistent driving performance
- Limited Lifetime Warranty
- Chrome plated bits
- Precision machined bit tips: durable tips for secure fitment
Specifications
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Case Included:
- No
- Collection:
- ECX™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 9-9/100 in
- Drive Type:
- Multi-bit
- Handle Material:
- Plastic
- Height:
- 1-21/50 in
- Length:
- 9-9/100 in
- Magnetic:
- No
- Material:
- Plastic
- Multi-Purpose:
- 9-in-1
- Number of Pieces:
- 10 Piece
- Origin:
- Global
- Power Source:
- Manual
- Product Type:
- 9-in-1 ECX
- Shaft Length:
- 3-1/2 in
- Size:
- #1
- Tool Type:
- Screwdriver
- Weight:
- 0.69 lb
- Width:
- 1-21/50 in