Milwaukee ECX™ Manual 6 in. ECX™ Screwdriver

M48222242

Manufacturer Part #: 48-22-2242

Shaft Length

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
  • 1000V insulated protection offers uncompromising safety
  • Meets OSHA insulated tool standard
  • VDE & GS certified
  • Dual layer insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard holes prevent tool drops and protect insulation from damage
  • Visible ID markings allows for quick tool identification on jobsite

SPECIFICATIONS

ASTM Specifications
ASTM F-1505-10
Collection
ECX™
Depth
1-1/4 in
Drive Size
Combination
GSA Approved
No
Handle Material
Rubber
Handle Type
Grip
Height
10 in
Magnetic
No
Shaft Length
6 in
Shank Size
6 in
Shank Style
Hex
Tool Type
Screwdriver
UL Listed
Yes
Weight
0.29
Width
1-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday