Milwaukee

Electrician Work Belt in Black-Red

Part #M48228110  |  Manufacturer Part #48-22-8110

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 29 Pockets for organizing tools
  • 1680D Nylon construction
  • Riveted seams
  • All metal hardware
  • Integrated carry handles
  • Stable base - allows pouches to stand upright on flat surfaces
  • Puncture Resistant pocket
  • Tape measure clip
  • Belt slot - fits up to a 3 in. work belt

Specifications

Application: Storage

Color Finish: [Red, Black]

Color Finish Category: Reds

Depth: 12-1/4 in

Height: 8-1/5 in

Length: 12-1/4 in

Material: Plastic

Material Type: Nylon

Tool Type: Work Belt

Weight: 4.1

Width: 20-9/10 in