1 x 1-1/2 in. Knife

This product has been replaced by

Milwaukee® Silver 1-3/100 in. Blade
Milwaukee® 6-87/100 x 1-3/100 in. Blade
Manufacturer Part #48-22-1502
You last purchased this on
 
Milwaukee®

Fastback™ 1 x 1-1/2 in. Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Silver 1-3/100 in. Blade
Milwaukee® 6-87/100 x 1-3/100 in. Blade
Manufacturer Part #48-22-1502
Milwaukee®

Fastback™ 1 x 1-1/2 in. Knife

  • Fast #
  • Part #M48221903
  • Item #7101261
  • Manufacturer Part #48-22-1903
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gut hook
  • Wire form belt clip
  • Press and flip opening
  • Wire stripper
  • Lanyard hole
  • Quick blade change
  • 4 Blade storage
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Blade Length (in):
1 in
Blade Type:
Utility Knife
Collection:
Fastback™
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
4 in
Handle Material:
Metal
Height:
1-3/20 in
Length:
6-3/4 in
Material:
Metal
Number of Blades:
4
Tool Type:
Knife
Weight:
0.39 lb
Width:
1-1/2 in