2-63/100 x 5-3/10 in. (Piece of 2) Hand Tool and Cutter
This product has been replaced by
Manufacturer Part #48-22-1503
Fastback™ 2-63/100 x 5-3/10 in. (Piece of 2) Hand Tool and Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Press and flip opening
- Tool free blade change
- Two piece set
- 4 blade storage (48-22-193)
- Compact size (48-22-196)
- Lanyard hole
- Belt clip
Specifications
- Application:
- General Purpose
- Blade Length (in):
- 2-63/100 in
- Blade Material:
- Carbon Steel
- Collection:
- Fastback™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 6-4/5 in
- Handle Length (in):
- 4 in
- Handle Material:
- Composite
- Handle Type:
- Ergonomic
- Height:
- 1-1/2 in
- Length:
- 6-4/5 in
- Package Quantity:
- Piece of 2
- Tool Type:
- Hand Tool, Cutter
- Weight:
- 0.3 lb
- Width:
- 5-3/10 in