3 x 5-3/4 in. Knife
This product has been replaced by
Manufacturer Part #48-22-1535
Fastback™ 3 x 5-3/4 in. Knife
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black oxide stainless steel blade
- Reversible Wire Form Belt Clip
- Realtree Xtra® Camo - Blends perfectly in a variety of environments
- Liner Lock
- Spring Assisted Open for fast one-handed opening
Documents
Specifications
- Application:
- General Purpose
- Blade Length (in):
- 3 in
- Blade Material:
- Stainless Steel
- Collection:
- Fastback™
- Color Finish Category:
- Greens
- Color Finish Name:
- Black Oxide
- Depth:
- 17/20 in
- Handle Type:
- Contoured
- Height:
- 1-17/20 in
- Length:
- 17/20 in
- Tool Type:
- Knife
- Weight:
- 0.4 lb
- Width:
- 5-3/4 in