Milwaukee

Fleece Lined Knit Hat in Grey

Part #MIL502G  |  Manufacturer Part #502G

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One size fits most
  • Abrasion and snag resistant
  • Polyester material wicks sweat
  • Fleece lined
  • Beanie style can be worn comfortably under a hard hat
  • 1-size fits most

Specifications

Application: Work Gear

Clothing Size: One Size Fits All

Color Finish: Grey

Color Finish Category: Greys

Depth: 10 in

Height: 1/2 in

Length: 10 in

Material: [Plastic, Fleece]

Material Type: Polyester

Reusable: Yes

Tool Type: Beanie Hat

Weight: 0.2

Width: 9 in