S/M Size Fitted Hat in Black
Flexfit® S/M Size Fitted Hat in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Curved visor
- Milwaukee logo label on back
- Fitted Cap
- 63% Polyester, 34% Cotton, 3% Spandex
- Milwaukee logo printed on front
- 3-1/2 in. crown depth
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Clothing Size:
- S/M
- Collection:
- Flexfit®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Height:
- 4-7/8 in
- Length:
- 7-1/2 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Hat
- Reusable:
- No
- Size:
- S/M
- Weight:
- 0.207 lb
- Width:
- 7-1/4 in