Milwaukee Fluorescent Battery Light Tester

M221020

Power Source

Battery

$169.00

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 2.5 Ft. fully retractable antenna for extended reach when testing
  • Built-in LED flashlight illuminates dark work spaces
  • Dial and buttons positioned for one-handed use
  • Durable tool that continues to work after a 6.5 Ft. drop
  • Non-conductive antenna sleeve allows for safe testing
  • Removable antenna adapter improves flicker during lamp test
  • Rugged over molding for increased grip and durability
  • Visual and audible tool feedback to easily confirm testing

SPECIFICATIONS

Battery Size
AA
Battery Type
Alkaline
Color Finish
Black, Red
Color Finish Category
Reds
Depth
7 in
Height
2-3/4 in
Length
7 in
Material
Plastic
Power Source
Battery
Tool Type
Fluorescent Lamp and Ballast Tester Kit
Weight
1.33
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday