Milwaukee®
Force Logic™ 2-1/2 - 4 in. Ring Kit
Part #M49162698 | Item #7884063 | Manufacturer Part #49-16-2698
Cutting Capacity:
2-1/2 in - 4 inProduct Details
- Controlled, flameless steel connections
- Presses: 2 in., 3 in. and 4 in. iron pipe size (IPS) pipe
- For use with M18 force logic long throw press tool
- Compatible with Viega MegaPress XL press fittings
- Up to 90% faster installation than welding
- 2-hinge ring design provides quality connections in close quarters
- Durable steel rings and ring jaws provide outstanding life
Specifications
Application: Cutting
Battery Type: Lithium-ion
Case Included: Yes
Case Material: Plastic
Collection: Force Logic™
Color Finish: [Black, Red]
Color Finish Category: Blacks
Cutting Capacity: 2-1/2 in - 4 in
Depth: 22-3/5 in
Height: 17-3/10 in
Length: 22-3/5 in
Material: Steel
Number Of Pieces: 1 Piece
Origin: Global
Overall Depth: 22-3/5 in
UL Listed: No
Weight: 39.5
Width: 22-3/5 in