Milwaukee Forstner

M48252

Manufacturer Part #: 48-25-1002

Bit Diameter

Starting at $31.45

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Includes two removable, replaceable feed screws
  • Long-lasting performance: bits are resharpenable

SPECIFICATIONS

Bit Diameter
1 in
Depth
2 in
Drill Bit Type
Forstner
Height
6-63/100 in
Length
2 in
Material
High Speed Steel
Shank Size
7/16 in
Shank Style
Hex
Tool Type
Self Feed Bit
Weight
0.4
Width
4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday