FREE-FLEX WORK GLOVES - L

Part #M48228712  |  Item #7223349  |  Manufacturer Part #48-22-8712

$ 12.99 EACH

Type:

M48228712

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
  • Free-flex cuff for all day comfort
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort
  • Reinforced thumb seam
  • Size - large

Specifications

Application: Cutting

Battery Type: Lithium-ion

Color Finish: Silver

Color Finish Category: Silver Tones

Height: 1-4/5 in

Length: 4-4/5 in

Number Of Pieces: 1 Piece

Size: Large

Tool Type: Work Glove

Type: M48228712

Weight: 0.3

Width: 1 in