Fuel™ 12-12/25 in. SDS Plus Rotary Hammer

Part #M271220  |  Item #4923653  |  Manufacturer Part #2712-20

$ 375.54 EACH

Length:

12-12/25 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fuel™ technology: delivers faster than corded speed, corded durability, and all day work on one charge
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Redlink Plus™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging

Specifications

Application: Cutting

Battery Size: 18V

Battery Type: Redlithium™

Bit Diameter: 1 in

CSA Certified: Yes

Chuck Size: 1 in

Collection: Fuel™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 3-1/2 in

ETL Listed: Yes

Height: 8-3/5 in

Length: 12-12/25 in

Material: [Metal, Plastic, Rubber]

Number of Tools Included: 1

Power Source: Battery

RPM: 1400

Shank Style: SDS-Plus

Tool Type: Hammer Drill

Torque In-Lbs : 20.4 in-lbs

Type: M271220

UL Listed: Yes

Volts: 18V

Weight: 7

Width: 11-1/2 in