12-4/5 in. SDS Plus Rotary Hammer

This product has been replaced by

Milwaukee® Red Cordless 1-1/8 in. Rotary Hammer
Milwaukee® Cordless 18V 1-1/8 in. Rotary Hammer
Manufacturer Part #2915-20
You last purchased this on
 
Milwaukee®

Fuel™ 12-4/5 in. SDS Plus Rotary Hammer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Cordless 1-1/8 in. Rotary Hammer
Milwaukee® Cordless 18V 1-1/8 in. Rotary Hammer
Manufacturer Part #2915-20
Milwaukee®

Fuel™ 12-4/5 in. SDS Plus Rotary Hammer

  • Fast #
  • Part #M271520
  • Item #4923699
  • Manufacturer Part #2715-20
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Redlink Plus™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • Fuel™ technology: delivers faster than corded speed, corded durability, and all day work on one charge
  • Requires Certification

Specifications

Application:
Cutting
Battery Size:
18V
Battery Type:
Redlithium™
Bit Diameter(s) (In):
1-1/8 in
CSA Certified:
Yes
Chuck Size:
1-1/8 in
Collection:
Fuel™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
3-1/4 in
ETL Listed:
Yes
Height:
9-3/5 in
Length:
12-4/5 in
Material:
Metal, Plastic, Rubber
Number of Tools Included:
1
Power Source:
Battery
RPM:
1350
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill
Torque (In-Lbs):
39.6 in-lbs
Type:
M271520
UL Listed:
Yes
Volts:
18V
Weight:
7.7 lb
Width:
12-9/20 in