12V Cordless Impact Wrench Bare Tool
Fuel™ 12V Cordless Impact Wrench Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 250 ft.-lbs. breakaway torque
- 4-mode drive control
- Greatest access in tight spaces at 4.9 in. in length
- Auto-shut off mode reduces over fastening and increases productivity
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Case Included:
- No
- Collection:
- Fuel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- ETL Listed:
- No
- Height:
- 7 in
- Length:
- 4-9/10 in
- Material:
- Glass, Plastic
- Power Source:
- Battery
- RPM:
- 2700
- Torque (In-Lbs):
- 250 in-lbs
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 12V
- Weight:
- 2 lb
- Width:
- 2-2/5 in
- WrenchType:
- Impact