Redlithium™ 33 in. Chainsaw
Fuel™ Redlithium™ 33 in. Chainsaw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLITHIUM™ High Output HD12.0 Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
- Variable speed trigger for full control
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 16" Chainsaw to provide the power and performance of a gas engine up to 40CC.
- Dual-stud for improved bar and chain retention
- REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System.
- 16" Oregon Bar and Chain
- Compatible with all M18™ batteries
- Automatic oiler for proper chain lubrication and increased productivity
- Onboard storage for scrench
Specifications
- AMP:
- 12
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 11-21/50 in
- Height:
- 10 in
- Length:
- 33 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery, Cordless
- Product Type:
- Saw
- RPM:
- 6600
- Saw Type:
- Chain
- Tool Type:
- Saw
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 13.9 lb
- Width:
- 10-3/5 in