0 items

Milwaukee Workskin™ Grey Light Weight Performance Long Sleeve Shirt

M411HV

Clothing Size

Starting at $39.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combining durability and performance, Milwaukee® Workskin™ performance base layers are built for the specific needs of tradesmen on the jobsite
  • Made with fabrics that resist pilling and snagging from repeated daily us
  • Milwaukee® Workskin™ performance shirts are designed for tradesmen that need their next-to-skin layer to dry fast, keep them cool, and protect them from the sun in hot, summertime working conditions
  • Milwaukee® Workskin™ performance shirts stay dry and stay cool to reduce fatigue from the hard work in the heat
  • The addition of fast wicking sweat zones underneath the arms and down the back help accelerate drying in high-sweat areas
  • Unlike cotton or standard wicking shirts, Milwaukee® Workskin™ performance shirts utilize patented Coolcore® fabrics to stay up to 30% cooler, wick moisture faster, and prevent uncomfortable saturation from sweat

SPECIFICATIONS

Clothing Size
XXXL
Collection
Workskin™
Color Finish
Grey
Color Finish Category
Greys
Material
Fabric
Quick Release
No
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday