One-Size Polyester Snapback Trucker Hat
GridIron™ One-Size Polyester Snapback Trucker Hat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six panel construction
- One size fits all with adjustable snapback
- 3-1/2 in crown
- Curved visor
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Clothing Size:
- One Size Fits All
- Collection:
- GridIron™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Height:
- 8 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Gear
- Weight:
- 0.2 lb
- Width:
- 7 in