Hackzall® M18™ Cordless Hackzall Reciprocating Saw - Bare Tool

Part #M262520  |  Item #4034735  |  Manufacturer Part #2625-20

$ 159.99 EACH

Volts:

18V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • Quik-Lok® blade clamp offers fast, easy tool free blade changes for SAWZALL® blades & Hackzall® blades
  • Compatible with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries
  • Compatible with M18™ XC high capacity REDLITHIUM™ batteries and M18™ compact REDLITHIUM™ batteries

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Collection: Hackzall® M18™

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

ETL Listed: No

Height: 13 in

Length: 13 in

Material: [Metal, Plastic]

Number of Tools Included: 1

Power Source: Battery

Saw Type: Reciprocating Saw

Type: M262520

UL Listed: Yes

Variable Speed: Yes

Volts: 18V

Weight: 4.1

Width: 3-1/4 in