0 items

Milwaukee Stop Lock™ Hand Clamp

M4822300

Jaw Capacity in

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built with engineered polymer pads these hand clamps provide a secure hold on a variety of jobsite surfaces
  • Ergonomic anti-pinch handles provide a non slip grip surface for maximum comfort and superior performance
  • Non-ratcheting HEX release mechanism offers easy one-handed release and maximum staying power
  • Rust protection increases tool life by reducing corrosion

SPECIFICATIONS

Collection
Stop Lock™
GSA Approved
No
Jaw Capacity in
2 in
Material
Plastic
Material Type
Engineered Polymer
Tool Type
Hand Clamp

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday