33 in. Folding Handle Platform Cart

Part #GLE33881  |  Item #7237102  |  Manufacturer Part #33881

$ 67.88 EACH

Height:

33 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non-slip deck: 19" W x 29" L
  • Rubber safety bumper guards on all 4 sides
  • Load capacity: 330 lbs
  • Handle height: 33"
  • Handle locks in upright position
  • Foot bar release to lower the handle

Specifications

Height: 33 in

Length: 30 in

Type: GLE33881

Width: 19 in