50 in. 800 Pound Capacity D Handle Hand Truck with 10 in Pneumatics Wheels in Black

You last purchased this on
 
Milwaukee Hand Trucks

50 in. 800 Pound Capacity D Handle Hand Truck with 10 in Pneumatics Wheels in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Hand Trucks

50 in. 800 Pound Capacity D Handle Hand Truck with 10 in Pneumatics Wheels in Black

  • Fast #
  • Part #GLE30029
  • Item #7237107
  • Manufacturer Part #30029
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Large 10" pneumatic wheels allow you to roll over smaller obstacles
  • Wheel guards to protect your load
  • D-handle grip provides ease of one hand use
  • Replacement wheels available
  • Width: 19"
  • Toe Plate: 18" W x 8" D
  • Height: 50"
  • Load Capacity: 800 lbs
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
20 in
Diameter - Base:
10 in
Height:
50 in
Lift Capacity:
0.4 ton (short)
Material:
Steel
Number of Tools Included:
1
Toe Plate Size:
8 in x 18 in
Weight:
27 lb
Wheel Size:
10 in x 19 in
Width:
19 in